KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, D-1 Attachment

TSUBAKI| Zoro #: G1327225| Mfr #: C2040LD1CL

$10.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2040L
Tensile Strength (Lb.): 3530
Length (In.): 1.000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327225 Mfr #: C2040LD1CL
ANSI Chain Size: C2040LTensile Strength (Lb.): 3530
Length (In.): 1.000Connecting End to Center Line (In.): 0.380
Pin Length (In.): 0.705Item: Attachment Link
Pin Link Plate Thickness (In.): 0.060Finish: black oxide
Outside Pin Dia. (In.): 0.156Roller Link Plate Height (In.): 0.472
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.312
Rivet End to Center Line (In.): 0.325Pitch: 1"
Inside Pin Dia.: 0.156"Material: carbon steel
Type: D-1 AttachmentTemp. Range: 14 to 302F
Max. Allowable Load (Lb.): 595Lubrication: Self Lube
Pin Type: RivetedOverall Width (In.): 0.717
Roller Dia. (In.): 0.312Country of Origin (subject to change): Japan

Description

Attachment Link, D-1 Lube Free Conveyor, Industry Chain Size C2040, Carbon Steel Chain Link Material, Industry Chain Pitch 1 In., Chain Link Overall Width 0.717 In., Chain Roller Dia. 0.312 In., Width Between Roller Link Plates 0.312 In., Roller Link Plate Height 0.472 In., Connecting End to Center Line 0.380 In., Rivet End to Center Line 0.325 In., Pin Length 0.705 In., Inside Pin Dia. 0.156 In., Outside Pin Dia. 0.156 In., Pin Link Plate Thickness 0.060 In., Riveted Pin Type

Reviews