DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Roller Link, D-1 Attachment

TSUBAKI| Zoro #: G1112517| Mfr #: C2050LD1CL

$13.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2050L
Tensile Strength (Lb.): 5730
Type: D-1 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112517 Mfr #: C2050LD1CL
ANSI Chain Size: C2050LTensile Strength (Lb.): 5730
Type: D-1 AttachmentMax. Allowable Load (Lb.): 970
Inside Pin Dia.: 0.200"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 0.875Length (In.): 1.250
Roller Dia. (In.): 0.400Pin Link Plate Thickness (In.): 0.080
Pin Type: RivetedWidth Between Roller Link Plates (In.): 0.375
Rivet End to Center Line (In.): 0.406Connecting End to Center Line (In.): 0.469
Pitch: 1.25"Material: Carbon Steel
Overall Width (In.): 0.878Roller Link Plate Height (In.): 0.591
Finish: black oxideItem: Attachment Link
Outside Pin Dia. (In.): 0.200Temp. Range: 14 to 302F
Lubrication: Self LubeCountry of Origin (subject to change): Japan

Description

Attachment Link, D-1 Lube Free Conveyor, Industry Chain Size C2050, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/4 In., Chain Link Overall Width 0.878 In., Chain Roller Dia. 0.400 In., Width Between Roller Link Plates 0.375 In., Roller Link Plate Height 0.591 In., Connecting End to Center Line 0.469 In., Rivet End to Center Line 0.406 In., Pin Length 0.875 In., Inside Pin Dia. 0.200 In., Outside Pin Dia. 0.200 In., Pin Link Plate Thickness 0.080 In., Riveted Pin Type

Reviews