KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, K-1 Attachment

TSUBAKI| Zoro #: G0909194| Mfr #: C2050LK1CL

$14.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2050L
Tensile Strength (Lb.): 5730
Length (In.): 1.250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909194 Mfr #: C2050LK1CL
ANSI Chain Size: C2050LTensile Strength (Lb.): 5730
Length (In.): 1.250Connecting End to Center Line (In.): 0.469
Pin Length (In.): 0.875Item: Attachment Link
Pin Link Plate Thickness (In.): 0.080Finish: black oxide
Outside Pin Dia. (In.): 0.200Roller Link Plate Height (In.): 0.591
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.375
Rivet End to Center Line (In.): 0.406Pitch: 1.25"
Inside Pin Dia.: 0.200"Material: carbon steel
Type: K-1 AttachmentTemp. Range: 14 to 302F
Max. Allowable Load (Lb.): 970Lubrication: Self Lube
Pin Type: RivetedOverall Width (In.): 0.878
Roller Dia. (In.): 0.400Country of Origin (subject to change): Japan

Description

Attachment Link, K-1 Lube Free Conveyor, Industry Chain Size C2050, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/4 In., Chain Link Overall Width 0.878 In., Chain Roller Dia. 0.400 In., Width Between Roller Link Plates 0.375 In., Roller Link Plate Height 0.591 In., Connecting End to Center Line 0.469 In., Rivet End to Center Line 0.406 In., Pin Length 0.875 In., Inside Pin Dia. 0.200 In., Outside Pin Dia. 0.200 In., Pin Link Plate Thickness 0.080 In., Riveted Pin Type

Reviews