Tsubaki
Connecting Roller Link, A-2 Attachment
Mfr # C2060HA2CL
Zoro # G2201132
$12.81
24% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Explore More Products
- TSUBAKI Roller Link, Double Pitch C2062HRL
- TSUBAKI Connecting Roller Link, Standard, PK5 25SSCL
- TSUBAKI Connecting Link, D-1 Attachment, PK5 35D1CL
- TSUBAKI Roller Chain Link, Conveyor, #C2050 C2050 OFFSET LINK
- TSUBAKI Connecting Link, D-3 Attachment, PK5 40D3CL
- TSUBAKI Connecting Roller Link, A-1 Attachment 80A1CL
- TSUBAKI Link Rlr C2122H 3In 2.24In 0.427In Cs, C2122HK1RL C2122HK1RL
- TSUBAKI Roller Link, Double Pitch C2080HASSK1RL
- TSUBAKI Link Ofs C2080Hss 2In 1.543In 0.313In, C2080HSSOL C2080HSSOL
- TRITAN Riveted Chain, Single Strand, SS, Link 25-1SS CL
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted 100 OL
- Tsubaki Chain Links