DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Connecting Roller Link, D-3 Attachment

TSUBAKI| Zoro #: G0991164| Mfr #: C2060HLD3CL

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2060HL
Tensile Strength (Lb.): 8380
Type: D-3 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991164 Mfr #: C2060HLD3CL
ANSI Chain Size: C2060HLTensile Strength (Lb.): 8380
Type: D-3 AttachmentMax. Allowable Load (Lb.): 1410
Inside Pin Dia.: 0.234"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 1.225Length (In.): 1.500
Roller Dia. (In.): 0.469Pin Link Plate Thickness (In.): 0.125
Pin Type: RivetedWidth Between Roller Link Plates (In.): 0.500
Rivet End to Center Line (In.): 0.573Connecting End to Center Line (In.): 0.652
Pitch: 1.5"Material: Carbon Steel
Overall Width (In.): 1.225Roller Link Plate Height (In.): 0.713
Finish: black oxideItem: Attachment Link
Outside Pin Dia. (In.): 0.234Temp. Range: 14 to 302F
Lubrication: Self LubeCountry of Origin (subject to change): Japan

Description

Attachment Link, D-3 Lube Free Heavy Conveyor, Industry Chain Size C2060H, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/2 In., Chain Link Overall Width 1.225 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.652 In., Rivet End to Center Line 0.573 In., Pin Length 1.225 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.125 In., Riveted Pin Type

Reviews