DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Roller Link, Double Pitch, GK-1 Attachment

TSUBAKI| Zoro #: G1791797| Mfr #: C2060HGK1CL

$15.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2060H
Tensile Strength (Lb.): 9040
Type: GK-1 Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791797 Mfr #: C2060HGK1CL
ANSI Chain Size: C2060HTensile Strength (Lb.): 9040
Type: GK-1 AttachmentMax. Allowable Load (Lb.): 1410
Inside Pin Dia.: 0.234"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 1.225Length (In.): 1.500
Connecting End to Center Line (In.): 0.652Roller Dia. (In.): 0.469
Pin Link Plate Thickness (In.): 0.125Pin Type: Riveted
Width Between Roller Link Plates (In.): 0.500Rivet End to Center Line (In.): 0.573
Pitch: 1.5"Material: Carbon Steel
Overall Width (In.): 1.225Roller Link Plate Height (In.): 0.713
Item: Attachment LinkOutside Pin Dia. (In.): 0.234
Temp. Range: 14 to 140FLubrication: SAE 10 to SAE 50
Country of Origin (subject to change): Japan

Description

Attachment Link, GK-1 Heavy Conveyor, Industry Chain Size C2060H, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/2 In., Chain Link Overall Width 1.225 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.652 In., Rivet End to Center Line 0.573 In., Pin Length 1.225 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.125 In., Riveted Pin Type

Reviews