KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, K-2 Attachment

TSUBAKI| Zoro #: G0372075| Mfr #: C2060HLK2CL

$20.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2060HL
Tensile Strength (Lb.): 8380
Length (In.): 1.500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372075 Mfr #: C2060HLK2CL
ANSI Chain Size: C2060HLTensile Strength (Lb.): 8380
Length (In.): 1.500Connecting End to Center Line (In.): 0.652
Pin Length (In.): 1.225Item: Attachment Link
Pin Link Plate Thickness (In.): 0.125Finish: black oxide
Outside Pin Dia. (In.): 0.234Roller Link Plate Height (In.): 0.713
Agency Compliance: American National Standards Institute (ANSI)Width Between Roller Link Plates (In.): 0.500
Rivet End to Center Line (In.): 0.573Pitch: 1.5"
Inside Pin Dia.: 0.234"Material: carbon steel
Type: K-2 AttachmentTemp. Range: 14 to 302F
Max. Allowable Load (Lb.): 1410Lubrication: Self Lube
Pin Type: RivetedOverall Width (In.): 1.225
Roller Dia. (In.): 0.469Country of Origin (subject to change): Japan

Description

Attachment Link, K-2 Lube Free Heavy Conveyor, Industry Chain Size C2060H, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/2 In., Chain Link Overall Width 1.225 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.652 In., Rivet End to Center Line 0.573 In., Pin Length 1.225 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.125 In., Riveted Pin Type

Reviews