Tsubaki
Chain Conveyor 10Ft 1-1/2In 0.469In Pk, C2060HRB
Mfr # C2060HRB
Zoro # G4596992
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TSUBAKI Roller Chain, Conveyor, C2050HP ANSI, 10 ft C2050HPB
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 10 ft. 60 TW 10
- TSUBAKI Roller Chain, Conveyor, C2050 ANSI, 10 ft. C2050
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. 50 TW 100
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. RF06BSS
- TSUBAKI Roller Chain, Riveted, 50NP ANSI, 10 ft. 50NP
- TSUBAKI Roller Chain, Conveyor, C2120H ANSI, 10 ft. C2120HRB
- TSUBAKI Chain Atch 10Ft 1In 5/8In 5/8In Cs 1/8In Pk, 80K12LRB 80K12LRB
- TSUBAKI Chain Rlr 10Ft 1-1/4In 3/4In 0.736In 1 Pk, 100LAMRB 100LAMRB
- TRITAN Nickel Plated Chain, Series 35, 10 ft. 35-1NP X 10FT
- SENQCIA INSPIRE SERIES 40 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 40CL
- Tsubaki Roller Chains