Chain Link, Double Strand, #80-2

TSUBAKI| Zoro #: G0306302| Mfr #: 80-2 CONNECTING LINK

$5.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306302 Mfr #: 80-2 CONNECTING LINK
Material: Carbon SteelTemp. Range: 15 to 300F
Item: Connecting Roller Chain LinkType: Double Strand
ANSI Chain Size: 80-2Inside Pin Dia.: 0.312"
Pitch: 1"Country of Origin (subject to change): Japan

Product Description

Connecting Roller Chain Link, Double Strand, ANSI Chain Size 80-2, Pitch 1 In., Inside Pin Dia. 0.312 In., Carbon Steel Material, 15 to 300F

Product Reviews

Save 15%. Sign up for Z-mail.