Chain Link, Single Strand, #100

TSUBAKI| Zoro #: G1570073| Mfr #: 100 OL

$11.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 15 to 300F
Item: Offset Roller Chain Link
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570073 Mfr #: 100 OL
Temp. Range: 15 to 300FItem: Offset Roller Chain Link
Material: carbon steelInside Pin Dia.: 0.375"
ANSI Chain Size: 100Pitch: 1.25"
Type: Single StrandCountry of Origin (subject to change): Japan

Description

Offset Roller Chain Link, Single Strand, ANSI Chain Size 100, Pitch 1.25 In., Inside Pin Dia. 0.375 In., Carbon Steel Material, 15 to 300F

Reviews