Chain Link, Single Strand, #140

TSUBAKI| Zoro #: G1436827| Mfr #: 140 CONNECTING LINK

$12.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1436827 Mfr #: 140 CONNECTING LINK
Material: carbon steelInside Pin Dia.: 0.5"
Pitch: 1.75"ANSI Chain Size: 140
Type: Single StrandTemp. Range: 15 to 300F
Item: Connecting Roller Chain LinkCountry of Origin (subject to change): United States

Product Description

Connecting Roller Chain Link, Single Strand, ANSI Chain Size 140, Pitch 1.75 In., Inside Pin Dia. 0.5 In., Carbon Steel Material, 15 to 300F

Product Reviews

Save 15%. Sign up for Z-mail.