Chain Link, Single Strand, #140

TSUBAKI| Zoro #: G0628835| Mfr #: 140 ROLLER LINK

$11.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628835 Mfr #: 140 ROLLER LINK
Material: Carbon SteelInside Pin Dia.: Pinless
Pitch: 1.75"ANSI Chain Size: 140
Type: Single StrandTemp. Range: 15 to 300F
Item: Roller Chain LinkCountry of Origin (subject to change): United States

Product Description

Roller Chain Link, Single Strand, ANSI Chain Size 140, Pitch 1.75 In., Inside Pin Dia. Pinless, Carbon Steel Material, 15 to 300F

Product Reviews

Save 15%. Sign up for Z-mail.