Chain Link, Single Strand, #35, PK5

TSUBAKI| Zoro #: G0686427| Mfr #: 35 CL

$9.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 15 to 300F
Item: Connecting Roller Chain Link
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686427 Mfr #: 35 CL
Temp. Range: 15 to 300FItem: Connecting Roller Chain Link
Material: carbon steelInside Pin Dia.: 0.141"
ANSI Chain Size: 35Pitch: 0.375"
Type: Single StrandCountry of Origin (subject to change): Taiwan

Description

Connecting Roller Chain Link, Single Strand, ANSI Chain Size 35, Pitch 0.375 In., Inside Pin Dia. 0.141 In., Carbon Steel Material, 15 to 300F, Package Quantity 5

Reviews