15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Chain Link, Single Strand, #40, PK5

TSUBAKI| Zoro #: G1646197| Mfr #: 40 CL

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646197 Mfr #: 40 CL
Material: Carbon SteelInside Pin Dia.: 0.156"
Pitch: 0.5"ANSI Chain Size: 40
Type: Single StrandTemp. Range: 15 to 300F
Item: Connecting Roller Chain LinkCountry of Origin (subject to change): Taiwan

Product Description

Connecting Roller Chain Link, Single Strand, ANSI Chain Size 40, Pitch 0.5 In., Inside Pin Dia. 0.156 In., Carbon Steel Material, 15 to 300F, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.