Chain Link, Single Strand, #50, PK5

TSUBAKI| Zoro #: G0759001| Mfr #: 50 CL

$5.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759001 Mfr #: 50 CL
Material: Carbon SteelType: Single Strand
Temp. Range: 15 to 300FItem: Connecting Roller Chain Link
Includes: Spring ClipInside Pin Dia.: 0.2"
Pitch: 0.625"ANSI Chain Size: 50
Country of Origin (subject to change): Taiwan

Product Description

Connecting Roller Chain Link, Single Strand, ANSI Chain Size 50, Pitch 0.625 In., Inside Pin Dia. 0.2 In., Carbon Steel Material, 15 to 300F, Includes Spring Clip, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.