Chain Link, Single Strand, #80

TSUBAKI| Zoro #: G2412401| Mfr #: 80 OL

$7.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 15 to 300F
Item: Offset Roller Chain Link
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412401 Mfr #: 80 OL
Temp. Range: 15 to 300FItem: Offset Roller Chain Link
Material: carbon steelInside Pin Dia.: 0.312"
ANSI Chain Size: 80Pitch: 1"
Type: Single StrandCountry of Origin (subject to change): Japan

Description

Offset Roller Chain Link, Single Strand, ANSI Chain Size 80, Pitch 1 In., Inside Pin Dia. 0.312 In., Carbon Steel Material, 15 to 300F

Reviews