KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Roller Link, Heavy Series, PK5

TSUBAKI| Zoro #: G1302752| Mfr #: 60HPCL

$45.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 60
Bushing Dia. (In.): 0.469
Max. Allowable Load (Lb.): 948
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302752 Mfr #: 60HPCL
ANSI Chain Size: 60Bushing Dia. (In.): 0.469
Max. Allowable Load (Lb.): 948Tensile Strength (Lb.): 5950
Length (In.): 0.750Connecting End to Center Line (In.): 0.561
Pin Length (In.): 1.055Item: Connecting Link
Pin Link Plate Thickness (In.): 0.094Outside Pin Dia. (In.): 0.330
Roller Link Plate Height (In.): 0.713Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates (In.): 0.500Rivet End to Center Line (In.): 0.494
Pitch: 0.75"Inside Pin Dia.: 0.330"
Material: carbon steelType: Hollow Pin
Temp. Range: 15 to 300FLubrication: SAE 10 to SAE 50
Pin Type: RivetedOverall Width (In.): 1.087
Roller Dia. (In.): 0.469Country of Origin (subject to change): Japan

Description

Connecting Link, Hollow Pin, Industry Chain Size 60, Carbon Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.087 In., Chain Roller Dia. 0.469 In., Bushing Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.561 In., Rivet End to Center Line 0.494 In., Pin Length 1.055 In., Inside Pin Dia. 0.330 In., Outside Pin Dia. 0.330 In., Pin Link Plate Thickness 0.094 In., Riveted Pin Type

Reviews