Connecting Roller Link, Heavy Series, PK5

TSUBAKI| Zoro #: G1104695| Mfr #: 60HCL

$16.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: 60
Tensile Strength (Lb.): 9920
Type: Heavy Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104695 Mfr #: 60HCL
ANSI Chain Size: 60Tensile Strength (Lb.): 9920
Type: Heavy SeriesMax. Allowable Load (Lb.): 2200
Inside Pin Dia.: 0.234"Agency Compliance: American National Standards Institute (ANSI)
Pin Length (In.): 1.252Length (In.): 0.750
Connecting End to Center Line (In.): 0.669Roller Dia. (In.): 0.469
Pin Link Plate Thickness (In.): 0.125Pin Type: Riveted
Width Between Roller Link Plates (In.): 0.500Rivet End to Center Line (In.): 0.583
Pitch: 0.75"Material: Carbon Steel
Overall Width (In.): 1.252Roller Link Plate Height (In.): 0.713
Item: Connecting LinkOutside Pin Dia. (In.): 0.234
Temp. Range: 15 to 300FLubrication: SAE 10 to SAE 50
Country of Origin (subject to change): Japan

Description

Connecting Link, Heavy Riveted, Industry Chain Size 60H, Carbon Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.252 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.669 In., Rivet End to Center Line 0.583 In., Pin Length 1.252 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.125 In., Riveted Pin Type

Reviews