DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Roller Chain Link, Conveyor, #C2050

TSUBAKI| Zoro #: G0736294| Mfr #: C2050 CONNECTING LINK

$3.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Spring Clip
ANSI Chain Size: C2050
Inside Pin Dia.: 0.2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736294 Mfr #: C2050 CONNECTING LINK
Includes: Spring ClipANSI Chain Size: C2050
Inside Pin Dia.: 0.2"Pitch: 1.25"
Material: Carbon SteelTemp. Range: 15 to 300F
Type: ConveyorItem: Connecting Link
Country of Origin (subject to change): Japan

Description

Connecting Link, Conveyor, Industry Chain Size C2050, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/4 In., Inside Pin Dia. 0.2 In., 15 to 300F, Includes Spring Clip

Reviews