KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connecting Link, Double Pitch Hollow Pin

TSUBAKI| Zoro #: G2185714| Mfr #: C2080HPCL

$17.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2080H
Bushing Dia. (In.): 0.625
Max. Allowable Load (Lb.): 1720
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185714 Mfr #: C2080HPCL
ANSI Chain Size: C2080HBushing Dia. (In.): 0.625
Max. Allowable Load (Lb.): 1720Tensile Strength (Lb.): 5950
Length (In.): 2.000Connecting End to Center Line (In.): 0.701
Pin Length (In.): 1.341Item: Connecting Link
Pin Link Plate Thickness (In.): 0.906Outside Pin Dia. (In.): 0.448
Roller Link Plate Height (In.): 0.906Agency Compliance: American National Standards Institute (ANSI)
Width Between Roller Link Plates (In.): 0.625Rivet End to Center Line (In.): 0.640
Inside Pin Dia.: 0.448"Pitch: 2"
Material: carbon steelType: Double Pitch Hollow Pin
Temp. Range: 15 to 300FLubrication: SAE 10 to SAE 50
Pin Type: CotteredOverall Width (In.): 1.341
Country of Origin (subject to change): Japan

Description

Connecting Link, Hollow Pin Conveyor, Industry Chain Size C2080, Carbon Steel Chain Link Material, Industry Chain Pitch 2 In., Chain Link Overall Width 1.341 In., Bushing Dia. 0.625 In., Width Between Roller Link Plates 0.625 In., Roller Link Plate Height 0.906 In., Connecting End to Center Line 0.701 In., Rivet End to Center Line 0.640 In., Pin Length 1.341 In., Inside Pin Dia. 0.448 In., Outside Pin Dia. 0.448 In., Pin Link Plate Thickness 0.906 In., Cottered Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews