Power Lock(R) AD Series, Dia 1.250 In

TSUBAKI| Zoro #: G1960436| Mfr #: PL1DAD

$199.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.205Outside Dia. Tolerance: +0.0015"Bolt Size: M6 X 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960436 Mfr #: PL1DAD
Overall Length (In.): 2.205Outside Dia. Tolerance: +0.0015"
Bolt Size: M6 X 35Outside Dia. (In.): 2.362
Shaft Dia. Tolerance: -0.0015"Withstand Temp. (Deg. F): -22- 400
Hub Contact Pressure (PSI): 14,649Transmissible Torque (Ft.-Lbs.): 930
Transmissible Thrust (Lbs.): 18,184Item: Power Lock(R)
Locking Bolt Quantity: 10Shaft Dia. (In.): 1.2500
Country of Origin (subject to change): China

Description

Power Lock(R), AD Series, Shaft Dia 1.2500 In, -0.0015 In Shaft Dia Tolerance, Outside Dia 2.362 In, +0.0015 In Outside Dia Tolerance, Overall Length 2.205 In, Hub Contact Pressure 14649 PSI, Locking Bolt Quantity 10, M6 X 35 Bolt Size, Withstand Temp -22- 400 Deg F, Carbon Steel Material

Reviews