Power Lock(R) FL Series, Dia 1.375 In

TSUBAKI| Zoro #: G1095717| Mfr #: PL1FFL

$79.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1.217Outside Dia. Tolerance: +0.0015"Bolt Size: M6 X 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1095717 Mfr #: PL1FFL
Overall Length (In.): 1.217Outside Dia. Tolerance: +0.0015"
Bolt Size: M6 X 18Outside Dia. (In.): 2.362
Shaft Dia. Tolerance: -0.0015"Withstand Temp. (Deg. F): -22- 400
Hub Contact Pressure (PSI): 19,961Transmissible Torque (Ft.-Lbs.): 740
Transmissible Thrust (Lbs.): 12,893Item: Power Lock(R)
Locking Bolt Quantity: 8Shaft Dia. (In.): 1.3750
Country of Origin (subject to change): China

Description

Power Lock(R), FL Series, Shaft Dia 1.3750 In, -0.0015 In Shaft Dia Tolerance, Outside Dia 2.362 In, +0.0015 In Outside Dia Tolerance, Overall Length 1.217 In, Hub Contact Pressure 19961 PSI, Locking Bolt Quantity 8, M6 x 18 Bolt Size, Withstand Temp -22- 400 Deg F, Carbon Steel Material

Reviews