Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Power Lock(R) AD Series, Dia 1.000 In

TSUBAKI| Zoro #: G1851814| Mfr #: PL1AD

$161.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 1.811Outside Dia. Tolerance: +0.0013"Bolt Size: M6 x 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851814 Mfr #: PL1AD
Overall Length (In.): 1.811Outside Dia. Tolerance: +0.0013"
Bolt Size: M6 x 30Outside Dia. (In.): 1.969
Shaft Dia. Tolerance: -0.0013"Withstand Temp. (Deg. F): -22- 400
Hub Contact Pressure (PSI): 14,939Transmissible Torque (Ft.-Lbs.): 507
Transmissible Thrust (Lbs.): 12,122Item: Power Lock(R)
Locking Bolt Quantity: 8Shaft Dia. (In.): 1.0000
Country of Origin (subject to change): China

Description

Power Lock(R), AD Series, Shaft Dia 1.0000 In, -0.0013 In Shaft Dia Tolerance, Outside Dia 1.969 In, +0.0013 In Outside Dia Tolerance, Overall Length 1.811 In, Hub Contact Pressure 14939 PSI, Locking Bolt Quantity 8, M6 x 30 Bolt Size, Withstand Temp -22- 400 Deg F, Carbon Steel Material

Reviews