DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Offset Roller Link, Heavy Series, PK5

TSUBAKI| Zoro #: G1320794| Mfr #: 60HOL

$44.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Link Plate Height (In.): 0.713
Pin Type: Riveted
Length (In.): 0.750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320794 Mfr #: 60HOL
Roller Link Plate Height (In.): 0.713Pin Type: Riveted
Length (In.): 0.750Pin Link Plate Thickness (In.): 0.125
Pitch: 0.75"Temp. Range: 15 to 300F
Inside Pin Dia.: 0.234"Lubrication: SAE 10 to SAE 50
Outside Pin Dia. (In.): 0.234Max. Allowable Load (Lb.): 2200
Item: Offset LinkType: Heavy Series
Tensile Strength (Lb.): 9920Material: carbon steel
Agency Compliance: American National Standards Institute (ANSI)Connecting End to Center Line (In.): 0.669
Rivet End to Center Line (In.): 0.583Pin Length (In.): 1.252
Overall Width (In.): 1.252Roller Dia. (In.): 0.469
ANSI Chain Size: 60Width Between Roller Link Plates (In.): 0.500
Country of Origin (subject to change): Japan

Description

Offset Link, Heavy Riveted, Industry Chain Size 60H, Carbon Steel Chain Link Material, Industry Chain Pitch 3/4 In., Chain Link Overall Width 1.252 In., Chain Roller Dia. 0.469 In., Width Between Roller Link Plates 0.500 In., Roller Link Plate Height 0.713 In., Connecting End to Center Line 0.669 In., Rivet End to Center Line 0.583 In., Pin Length 1.252 In., Inside Pin Dia. 0.234 In., Outside Pin Dia. 0.234 In., Pin Link Plate Thickness 0.125 In., Riveted Pin Type, Max. Allowable Load 2200 lb.

Reviews