HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Roller Chain Link, Conveyor, #C2040

TSUBAKI| Zoro #: G0414985| Mfr #: C2040 OFFSET LINK

$4.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Chain Size: C2040
Inside Pin Dia.: 0.156"
Pitch: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414985 Mfr #: C2040 OFFSET LINK
ANSI Chain Size: C2040Inside Pin Dia.: 0.156"
Pitch: 1"Material: Carbon Steel
Temp. Range: 15 to 300FType: Conveyor
Item: Offset LinkCountry of Origin (subject to change): Japan

Description

Offset Link, Conveyor, Industry Chain Size C2040, Carbon Steel Chain Link Material, Industry Chain Pitch 1 In., Inside Pin Dia. 0.156 In., 15 to 300F

Reviews