KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chain Link, Conveyor, #C2050

TSUBAKI| Zoro #: G0304455| Mfr #: C2050 OFFSET LINK

$4.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Offset Link
ANSI Chain Size: C2050
Type: Conveyor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304455 Mfr #: C2050 OFFSET LINK
Item: Offset LinkANSI Chain Size: C2050
Type: ConveyorTemp. Range: 15 to 300F
Inside Pin Dia.: 0.2"Pitch: 1.25"
Material: carbon steelCountry of Origin (subject to change): Japan

Description

Offset Link, Conveyor, Industry Chain Size C2050, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/4 In., Inside Pin Dia. 0.2 In., 15 to 300F

Reviews