KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chain Link, Conveyor, #C2060H

TSUBAKI| Zoro #: G0584516| Mfr #: C2060H OFFSET LINK

$6.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Offset Link
ANSI Chain Size: C2060H
Type: Conveyor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584516 Mfr #: C2060H OFFSET LINK
Item: Offset LinkANSI Chain Size: C2060H
Type: ConveyorTemp. Range: 15 to 300F
Inside Pin Dia.: 0.234"Pitch: 1.5"
Material: carbon steelCountry of Origin (subject to change): Japan

Description

Offset Link, Heavy Conveyor, Industry Chain Size C2060H, Carbon Steel Chain Link Material, Industry Chain Pitch 1-1/2 In., Inside Pin Dia. 0.234 In., 15 to 300F

Reviews