Tsubaki
Roller Chain, Conveyor, C2040NT ANSI, 10 ft
Mfr # C2040NEPRB
Zoro # G2145656
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Coated Conveyor
- Industry Chain Size C2040
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 in
Explore More Products
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 100 ft. 60 TW 100
- TSUBAKI Roller Chain, Heavy Series, 80H ANSI, 10 ft 80HRB
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 100 ft. 40 TW 100
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN RS40-1-RP
- TSUBAKI Chain Rlr No 100 10Ft 5070Lb Riveted Cs Pk, 100RB 100RB
- TSUBAKI Roller Chain, Neptune, 35NT ANSI, 10 ft. 35NEPRB
- TSUBAKI Chain Atch 10Ft 3/8In 0.2In 0.118In Cs 1 Pk, 35SA11LRB 35SA11LRB
- TSUBAKI Chain Conveyor 10Ft 1-1/4In 0.4In 3/8In Pk, C2050K12LRB C2050K12LRB
- TSUBAKI Chain 10Ft 2-1/4In 1.406In 1.406In 1 Pk, 180CB 180CB
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. RF06BRB
- SENQCIA INSPIRE SERIES Inspire 60 Roller Link ASME/ANSI Standard Roller Chain, 3/4" Pitch, PK5 60RL
- Tsubaki Roller Chains