Roller Chain, Neptune, C2050NT ANSI, 10 ft.

TSUBAKI| Zoro #: G0766333| Mfr #: C2050NTRB

$171.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 970 lb.
Length: 10 ft.
ANSI Chain Size: C2050NT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766333 Mfr #: C2050NTRB
Max. Allowable Load: 970 lb.Length: 10 ft.
ANSI Chain Size: C2050NTTensile Strength: 6170 lb.
Pin Link Plate Thickness: 0.080"Outside Pin Dia.: 0.200"
Number of Strands: SingleConnecting End to Center Line: 0.472"
Temp. Range: 14 Degrees to 302 Degrees FStandards: American National Standards Institute (ANSI)
Rivet End to Center Line: 0.406"Roller Link Plate Height: 0.591"
Roller Dia.: 0.400"Chain Type: Neptune Conveyor
Overall Width: 0.878"Pin Type: Riveted
Roller Bushing Width: 0.375"Includes: (1) Connecting link
Pitch: 1-1/4"Material: Steel
Pin Length: 0.878"Item: Roller Chain
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Roller Chain, Coated Conveyor, Industry Chain Size C2050NT, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 1-1/4 In., Chain Overall Width 0.878 In., Chain Length 10 ft., Chain Roller Dia. 0.400 In., Roller Bushing Width 0.375 In., Max. Allowable Load 970 lb., Chain Tensile Strength 6170 lb., Temp. Range 14 Degrees to 302 Degrees F, Riveted, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews