Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roller Chain, Conveyor, C2060HP ANSI, 10 ft

  • Zoro #: G0524711
  • Mfr #: C2060HPB

$146.78

  • Length: 10 ft.
  • Roller Chain Item: Roller Chain
  • Temp. Range: 15 Degrees to 300 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tsubaki #C2060HPB Specifications

  • Zoro #: G0524711
  • Mfr #: C2060HPB
Length: 10 ft. Roller Chain Item: Roller Chain
Temp. Range: 15 Degrees to 300 Degrees F Includes: (1) Connecting link
Lubrication: SAE 10 to SAE 50 Pin Type: Hollow Pin
Connecting End to Center Line: 0.561" Overall Width: 1.055"
Inside Pin Dia.: 0.236" Number of Strands: Single
Chain Overall Width: 1.055" Industry Chain Pitch: 1-1/2"
Pin Link Plate Thickness: 0.094" ANSI Chain Size: C2060HP
Material: Steel Chain Tensile Strength: 5950 lb.
Chain Material: Carbon Steel Industry Chain Size: C2060
Chain Type: Hollow Pin Conveyor Tensile Strength: 5950 lb.
Roller Dia.: 0.469" Roller Link Plate Height: 0.677"
Max. Allowable Load: 948 lb. Rivet End to Center Line: 0.494"
Chain Length: 10 ft. Pin Length: 1.225"
Chain Roller Dia.: 0.469" Item: Roller Chain
Standards: American National Standards Institute (ANSI) Pitch: 1-1/2"
Roller Bushing Width: 0.500" Outside Pin Dia.: 0.330"
Roller Chain Type: Hollow Pin Conveyor Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Roller Chain, Hollow Pin Conveyor, Industry Chain Size C2060, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 1-1/2 In., Chain Overall Width 1.055 In., Chain Length 10 ft., Chain Roller Dia. 0.469 In., Roller Bushing Width 0.500 In., Max. Allowable Load 948 lb., Chain Tensile Strength 5950 lb., Temp. Range 15 Degrees to 300 Degrees F, Hollow Pin, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Tsubaki #C2060HPB