KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chain, Conveyor, C2062HP ANSI, 10 ft

TSUBAKI| Zoro #: G1744662| Mfr #: C2062HPB

$302.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 948 lb.
Overall Width: 1.055"
Pitch: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744662 Mfr #: C2062HPB
Max. Allowable Load: 948 lb.Overall Width: 1.055"
Pitch: 1-1/2"Connecting End to Center Line: 0.561"
Pin Link Plate Thickness: 0.094"Temp. Range: 15 Degrees to 300 Degrees F
Item: Roller ChainTensile Strength: 5950 lb.
Pin Length: 1.055"ANSI Chain Size: C2062HP
Inside Pin Dia.: 0.236"Includes: (1) Connecting link
Length: 10 ft.Roller Dia.: 0.875"
Roller Link Plate Height: 0.677"Pin Type: Hollow Pin
Rivet End to Center Line: 0.494"Chain Type: Hollow Pin Conveyor
Roller Bushing Width: 0.500"Lubrication: SAE 10 to SAE 50
Number of Strands: SingleMaterial: steel
Standards: American National Standards Institute (ANSI)Outside Pin Dia.: 0.330"
Country of Origin (subject to change): Japan

Description

Roller Chain, Hollow Pin Conveyor, Industry Chain Size C2062HP, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 1-1/2 In., Chain Overall Width 1.055 In., Chain Length 10 ft., Chain Roller Dia. 0.875 In., Roller Bushing Width 0.500 In., Max. Allowable Load 948 lb., Chain Tensile Strength 5950 lb., Temp. Range 15 Degrees to 300 Degrees F, Hollow Pin, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews