KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chain, Neptune, C2080HNT ANSI, 10 ft

TSUBAKI| Zoro #: G1305631| Mfr #: C2080HNTRB

$364.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 2400 lb.
Overall Width: 1.543"
Pitch: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305631 Mfr #: C2080HNTRB
Max. Allowable Load: 2400 lb.Overall Width: 1.543"
Pitch: 2"Connecting End to Center Line: 0.823"
Pin Link Plate Thickness: 0.156"Temp. Range: 14 Degrees to 302 Degrees F
Item: Roller ChainTensile Strength: 15,400 lb.
Pin Length: 1.543"ANSI Chain Size: C2080HNT
Includes: (1) Connecting linkLength: 10 ft.
Roller Dia.: 0.625"Roller Link Plate Height: 0.906"
Pin Type: RivetedRivet End to Center Line: 0.720"
Chain Type: Neptune ConveyorRoller Bushing Width: 0.625"
Lubrication: SAE 10 to SAE 50Number of Strands: Single
Material: steelStandards: American National Standards Institute (ANSI)
Outside Pin Dia.: 0.312"Country of Origin (subject to change): Japan

Description

Roller Chain, Coated Conveyor, Industry Chain Size C2080HNT, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 2 In., Chain Overall Width 1.543 In., Chain Length 10 ft., Chain Roller Dia. 0.625 In., Roller Bushing Width 0.625 In., Max. Allowable Load 2400 lb., Chain Tensile Strength 15,400 lb., Temp. Range 14 Degrees to 302 Degrees F, Riveted, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews