Roller Chain, Conveyor, C2100H ANSI, 10 ft.

TSUBAKI| Zoro #: G1592114| Mfr #: C2100HRB

$462.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 3840 lb.
Length: 10 ft.
ANSI Chain Size: C2100H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592114 Mfr #: C2100HRB
Max. Allowable Load: 3840 lb.Length: 10 ft.
ANSI Chain Size: C2100HTensile Strength: 24,300 lb.
Pin Link Plate Thickness: 0.187"Outside Pin Dia.: 0.375"
Number of Strands: SingleConnecting End to Center Line: 0.980"
Temp. Range: 15 Degrees to 300 Degrees FStandards: American National Standards Institute (ANSI)
Rivet End to Center Line: 0.830"Roller Link Plate Height: 1.150"
Roller Dia.: 0.750"Chain Type: Conveyor
Overall Width: 1.810"Pin Type: Riveted
Roller Bushing Width: 0.750"Includes: (1) Connecting link
Pitch: 2-1/2"Material: Steel
Pin Length: 1.810"Item: Roller Chain
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): Japan

Description

Roller Chain, Conveyor, Industry Chain Size C2100H, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 2-1/2 In., Chain Overall Width 1.810 In., Chain Length 10 ft., Chain Roller Dia. 0.750 In., Roller Bushing Width 0.750 In., Max. Allowable Load 3840 lb., Chain Tensile Strength 24,300 lb., Temp. Range 15 Degrees to 300 Degrees F, Riveted, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews