Roller Chain, Conveyor, C2102H ANSI, 10 ft.

TSUBAKI| Zoro #: G1696441| Mfr #: C2102HRB

$722.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 3840 lb.
Overall Width: 1.810"
Pitch: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696441 Mfr #: C2102HRB
Max. Allowable Load: 3840 lb.Overall Width: 1.810"
Pitch: 2-1/2"Connecting End to Center Line: 0.980"
Pin Link Plate Thickness: 0.187"Temp. Range: 15 Degrees to 300 Degrees F
Item: Roller ChainTensile Strength: 24,300 lb.
Pin Length: 1.810"ANSI Chain Size: C2102H
Includes: (1) Connecting linkLength: 10 ft.
Roller Dia.: 1.562"Roller Link Plate Height: 1.150"
Pin Type: RivetedRivet End to Center Line: 0.830"
Chain Type: ConveyorRoller Bushing Width: 0.750"
Lubrication: SAE 10 to SAE 50Number of Strands: Single
Material: steelStandards: American National Standards Institute (ANSI)
Outside Pin Dia.: 0.375"Country of Origin (subject to change): United States

Description

Roller Chain, Conveyor, Industry Chain Size C2102H, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 2-1/2 In., Chain Overall Width 1.810 In., Chain Length 10 ft., Chain Roller Dia. 1.562 In., Roller Bushing Width 0.750 In., Max. Allowable Load 3840 lb., Chain Tensile Strength 24,300 lb., Temp. Range 15 Degrees to 300 Degrees F, Riveted, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews