DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Roller Chain, Conveyor, C2120H ANSI, 10 ft.

TSUBAKI| Zoro #: G2354563| Mfr #: C2120HRB

$663.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 5380 lb.
Length: 10 ft.
ANSI Chain Size: C2120H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354563 Mfr #: C2120HRB
Max. Allowable Load: 5380 lb.Length: 10 ft.
ANSI Chain Size: C2120HTensile Strength: 34,000 lb.
Pin Link Plate Thickness: 0.219"Outside Pin Dia.: 0.437"
Number of Strands: SingleConnecting End to Center Line: 1.210"
Temp. Range: 15 Degrees to 300 Degrees FStandards: American National Standards Institute (ANSI)
Rivet End to Center Line: 1.030"Roller Link Plate Height: 1.370"
Roller Dia.: 0.875"Chain Type: Conveyor
Overall Width: 2.240"Pin Type: Riveted
Roller Bushing Width: 1.000"Includes: (1) Connecting link
Pitch: 3"Material: Steel
Pin Length: 2.240"Item: Roller Chain
Lubrication: SAE 10 to SAE 50Country of Origin (subject to change): United States

Description

Roller Chain, Conveyor, Industry Chain Size C2120H, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 3 In., Chain Overall Width 2.240 In., Chain Length 10 ft., Chain Roller Dia. 0.875 In., Roller Bushing Width 1.000 In., Max. Allowable Load 5380 lb., Chain Tensile Strength 34,000 lb., Temp. Range 15 Degrees to 300 Degrees F, Riveted, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews