Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roller Chain, Conveyor, C2160H ANSI, 10 ft.
  • Zoro #: G0275746
  • Mfr #: C2160HRB
$879.75
  • Pitch: 4"
  • Roller Link Plate Height: 1.870"
  • Standards: American National Standards Institute (ANSI)
See full product details
This item ships free.

Tsubaki #C2160HRB Specifications

  • Zoro #: G0275746
  • Mfr #: C2160HRB
Pitch: 4" Roller Link Plate Height: 1.870"
Standards: American National Standards Institute (ANSI) Rivet End to Center Line: 1.337"
Includes: (1) Connecting link Roller Chain Type: Heavy Conveyor
Industry Chain Size: C2160H Lubrication: SAE 10 to SAE 50
Overall Width: 2.851" Roller Chain Item: Roller Chain
Pin Length: 2.861" Pin Link Plate Thickness: 0.281"
Item: Roller Chain Temp. Range: 15 Degrees to 300 Degrees F
Chain Type: Conveyor Number of Strands: Single
Outside Pin Dia.: 0.563" Material: Steel
Max. Allowable Load: 9190 lb. Chain Roller Dia.: 1.125"
Chain Material: Carbon Steel Chain Tensile Strength: 58,000 lb.
Pin Type: Riveted Tensile Strength: 58,000 lb.
Roller Dia.: 1.125" Chain Length: 10 ft.
Chain Overall Width: 2.851" Length: 10 ft.
Roller Bushing Width: 1.250" ANSI Chain Size: C2160H
Industry Chain Pitch: 4" Connecting End to Center Line: 1.514"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buy roller chains in a variety of materials, including stainless steel, plastic, aluminum and more. Product specs for this Roller Chain include the following: LENGTH: 10 ft., MATERIAL: Steel, ANSI CHAIN SIZE: C2160H

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Tsubaki #C2160HRB