Tsubaki
Roller Chain, Cottered, 80SSCB ANSI, 10 ft.
Mfr # 80SSCB
Zoro # G0442811
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Cottered
- Industry Chain Size 80
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1 in
Explore More Products
- TSUBAKI Roller Chain, Heavy Series, 60H ANSI, 10 ft 60HRB
- TSUBAKI Roller Chain, Riveted, 50PC ANSI, 10 ft. 50PC
- TSUBAKI Roller Chain, Conveyor, C2160H ANSI, 10 ft. C2160HRB
- TSUBAKI Roller Chain, Conveyor, C2082HP ANSI, 10 ft C2082HPB
- TSUBAKI Chain Rlr No 60 10Ft 1980Lb Riveted Cs Pk, 60RB 60RB
- TSUBAKI Roller Chain, Conveyor, C2040HP ANSI, 10 ft C2040HPB
- TSUBAKI Chain Conveyor 10Ft 2-1/2In 3/4In 3/4In Pk, C2100HCB C2100HCB
- TSUBAKI TSUBAKI RS 100 RIV 10FT 1-1/4IN SINGLE ROLLER CHAIN RS 100 RIV
- TSUBAKI Chain Atch 10Ft 1-1/2In 7/8In 1In Cs 1 Pk, 120K11LRB 120K11LRB
- PROGRESS LIGHTING Chain, 9 Gauge P8757-141
- SENQCIA INSPIRE SERIES 100 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1-1/4" Ptch, 100Rb, PK10 100RB
- Tsubaki Roller Chains