DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Roller Chain, Heavy Series, 60H ANSI, 10 ft

TSUBAKI| Zoro #: G0622151| Mfr #: 60HRB

$137.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 2200 lb.
Length: 10 ft.
ANSI Chain Size: 60H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622151 Mfr #: 60HRB
Max. Allowable Load: 2200 lb.Length: 10 ft.
ANSI Chain Size: 60HTensile Strength: 9920 lb.
Pin Link Plate Thickness: 0.125"Outside Pin Dia.: 0.234"
Number of Strands: SingleInside Pin Dia.: 0.234"
Temp. Range: 15 Degrees to 300 Degrees FStandards: American National Standards Institute (ANSI)
Rivet End to Center Line: 0.583"Roller Link Plate Height: 0.713"
Roller Dia.: 0.469"Chain Type: Heavy Series
Overall Width: 1.252"Pin Type: Riveted
Roller Bushing Width: 0.500"Includes: (1) Connecting link
Pitch: 3/4"Material: Steel
Connecting End to Center Line: 0.669"Pin Length: 1.252"
Item: Roller ChainLubrication: SAE 10 to SAE 50
Country of Origin (subject to change): United States

Description

Roller Chain, Heavy Riveted, Industry Chain Size 60H, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 3/4 In., Chain Overall Width 1.252 In., Chain Length 10 ft., Chain Roller Dia. 0.469 In., Roller Bushing Width 0.500 In., Max. Allowable Load 2200 lb., Chain Tensile Strength 9920 lb., Temp. Range 15 Degrees to 300 Degrees F, Riveted, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews