KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chain, Hollow Pin, 80HP ANSI, 10 ft.

TSUBAKI| Zoro #: G2329871| Mfr #: 80HPB

$417.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Allowable Load: 1720 lb.
Overall Width: 1.341"
Pitch: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329871 Mfr #: 80HPB
Max. Allowable Load: 1720 lb.Overall Width: 1.341"
Pitch: 1"Connecting End to Center Line: 0.701"
Pin Link Plate Thickness: 0.125"Temp. Range: 15 Degrees to 300 Degrees F
Item: Roller ChainTensile Strength: 10,800 lb.
Pin Length: 1.341"ANSI Chain Size: 80HP
Inside Pin Dia.: 0.316"Includes: (1) Connecting link
Length: 10 ft.Roller Dia.: 0.625"
Roller Link Plate Height: 0.949"Pin Type: Riveted
Rivet End to Center Line: 0.640"Chain Type: Hollow Pin
Roller Bushing Width: 0.625"Lubrication: SAE 10 to SAE 50
Number of Strands: SingleMaterial: steel
Standards: American National Standards Institute (ANSI)Outside Pin Dia.: 0.448"
Country of Origin (subject to change): Japan

Description

Roller Chain, Hollow Pin, Industry Chain Size 80HP, Carbon Steel Chain Material, Number of Strands Single, Industry Chain Pitch 1 In., Chain Overall Width 1.341 In., Chain Length 10 ft., Chain Roller Dia. 0.625 In., Roller Bushing Width 0.625 In., Max. Allowable Load 1720 lb., Chain Tensile Strength 10,800 lb., Temp. Range 15 Degrees to 300 Degrees F, Riveted, SAE 10 to SAE 50, American National Standards Institute (ANSI), Includes (1) Connecting Link

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews