Roller Chain, Riveted, 40NP ANSI, 10 ft.

TSUBAKI| Zoro #: G1003387| Mfr #: 40NP

$54.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 10 ft.
Roller Bushing Width: 0.312"
Roller Dia.: 0.312"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003387 Mfr #: 40NP
Length: 10 ft.Roller Bushing Width: 0.312"
Roller Dia.: 0.312"Pitch: 1/2"
Max. Allowable Load: 660 lb.Temp. Range: 14 Degrees to 302 Degrees F
Overall Width: 0.717"Material: Nickel Plated Steel
ANSI Chain Size: 40NPNumber of Strands: Single
Item: Roller ChainConnecting End to Center Line: 0.392"
Tensile Strength: 4250 lb.Chain Type: Standard Riveted
Rivet End to Center Line: 0.325"Country of Origin (subject to change): Taiwan, Province of China

Description

Roller Chain, Standard Riveted, Industry Chain Size 40NP, Nickel Plated Steel Chain Material, Number of Strands Single, Industry Chain Pitch 1/2 In., Chain Overall Width 0.717 In., Chain Length 10 ft., Chain Roller Dia. 0.312 In., Roller Bushing Width 0.312 In., Max. Allowable Load 660 lb., Chain Tensile Strength 4250 lb., Temp. Range 14 Degrees to 302 Degrees F

Reviews