HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Roller Chain, Riveted, 40PC ANSI, 10 ft.

TSUBAKI| Zoro #: G0702913| Mfr #: 40PC

$262.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 10 ft.
ANSI Chain Size: 40PC
Roller Bushing Width: 0.312"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702913 Mfr #: 40PC
Length: 10 ft.ANSI Chain Size: 40PC
Roller Bushing Width: 0.312"Number of Strands: Single
Connecting End to Center Line: 0.392"Pitch: 1/2"
Material: Poly SteelTemp. Range: -4 Degrees to 176 Degrees F
Rivet End to Center Line: 0.325"Max. Allowable Load: 100 lb.
Roller Dia.: 0.312"Item: Roller Chain
Chain Type: Standard RivetedOverall Width: 0.717"
Country of Origin (subject to change): Japan

Description

Roller Chain, Standard Riveted, Industry Chain Size 40PC, Poly Steel Chain Material, Number of Strands Single, Industry Chain Pitch 1/2 In., Chain Overall Width 0.717 In., Chain Length 10 ft., Chain Roller Dia. 0.312 In., Roller Bushing Width 0.312 In., Max. Allowable Load 100 lb., Temp. Range -4 Degrees to 176 Degrees F

Reviews