Roller Chain, Riveted, 60PC ANSI, 10 ft.

TSUBAKI| Zoro #: G0738166| Mfr #: 60PC

$436.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1.087"
Pitch: 3/4"
Rivet End to Center Line: 0.506"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738166 Mfr #: 60PC
Overall Width: 1.087"Pitch: 3/4"
Rivet End to Center Line: 0.506"Connecting End to Center Line: 0.581"
Length: 10 ft.Roller Dia.: 0.469"
Temp. Range: -4 Degrees to 176 Degrees FChain Type: Standard Riveted
Item: Roller ChainRoller Bushing Width: 0.500"
Max. Allowable Load: 198 lb.Number of Strands: Single
Material: Poly SteelANSI Chain Size: 60PC
Country of Origin (subject to change): Japan

Description

Roller Chain, Standard Riveted, Industry Chain Size 60PC, Poly Steel Chain Material, Number of Strands Single, Industry Chain Pitch 3/4 In., Chain Overall Width 1.087 In., Chain Length 10 ft., Chain Roller Dia. 0.469 In., Roller Bushing Width 0.500 In., Max. Allowable Load 198 lb., Temp. Range -4 Degrees to 176 Degrees F

Reviews