Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Strand Sprocket, 40 Chain Size, 1-1/2 Bore Dia., 19 # of Teeth

  • Zoro #: G6677641
  • Mfr #: 40B19F-1H
$23.03
  • Bushing Required: None
  • Item: Single Strand Sprocket
  • Material - Sprockets: Carbon Steel
See full product details
Orders over $75 ship free.

Tsubaki #40B19F-1H Specifications

  • Zoro #: G6677641
  • Mfr #: 40B19F-1H
Bushing Required: None Item: Single Strand Sprocket
Material - Sprockets: Carbon Steel Sprocket Bore Type: Fixed Bore
Number of Teeth - Sprockets: 19 Set Screw Dia. (In.): 3/8
Industry Chain Size: 40 Outside Dia.: 3.3 in
Number of Chain Rows: Single Pitch Dia.: 3.038 in
Number of Teeth: 19 Bore Dia. (In.): 1-1/2
Material: Carbon Steel ANSI Sprocket Number: 40
Bore Dia. - Sprockets: 1 1/2 in Type: Finished Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway Length through Bore (In.): 1
Pitch Dia. (In.): 3.038 Item - Roller Chain Sprockets: Roller Chain Sprocket
Hub Dia. (In.): 2-1/2 Outside Dia. (In.): 3.300
Sprocket Hub Type: Type B For Use With:
Chain Size - Sprockets: Agency Compliance:
Set Screw Size: Keyseat Size (In.):
Max. Bore - Sprockets: Includes:
Bushing Required - Sprockets: Max. Bore (In.):
Keyway: End Float Tolerance (In.):
Bore Type: Max. Parallel Misalignment (In.):
Width (In.): Max. Number of Teeth:
Temp. Range (F): Angular Misalignment Tolerance:
Setscrew: Pitch:
HP Rating @ 100 RPM: Industry Chain Pitch: 1/2 in
Length through Bore: 1.0 in Set Screw Hole Dia.: 0.375 in
Hub Dia.: 2.5 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Single Strand Sprocket, Industry Chain Size 40, Industry Chain Pitch 1/2 in, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 1 1/2 in, Outside Dia. 3.3 in, Single Number of Chain Rows, Material - Sprockets Carbon Steel, Pitch Dia. 3.038 in, Type B, Length through Bore 1.0 in, Hub Dia. 2.5 in, Set Screw Hole Dia. 0.375 in, Setscrew Location Directly Over Keyway and 90 Degrees from Keyway

Reviews of Tsubaki #40B19F-1H