Sprocket, 1.260 OD, #35

TSUBAKI| Zoro #: G2011493| Mfr #: 35B9F-3/8

$13.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011493 Mfr #: 35B9F-3/8
Type: Fixed BoreANSI Sprocket Number: 35
Item: Single Strand SprocketSet Screw Size: #8-32
ANSI Sprocket Number: 35Outside Dia. (In.): 1.260
Pitch Dia. (In.): 1.097Number of Teeth: 9
Bore Dia. (In.): 3/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.260 Inches, Pitch Diameter 1.097 Inches, Number of Teeth 9, ANSI #35, Steel, 3/8 Inch Pitch for 3/8 Inch Bore Size, Without Keyway

Product Reviews