Sprocket, 1.380 OD, #35

TSUBAKI| Zoro #: G2345567| Mfr #: 35B10F-3/8

$18.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345567 Mfr #: 35B10F-3/8
Item: Single Strand SprocketANSI Sprocket Number: 35
Type: Fixed BoreSet Screw Size: #8-32
ANSI Sprocket Number: 35Outside Dia. (In.): 1.380
Pitch Dia. (In.): 1.214Number of Teeth: 10
Bore Dia. (In.): 3/8For Use With: -
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.380 Inches, Pitch Diameter 1.214 Inches, Number of Teeth 10, ANSI #35, Steel, 3/8 Inch Pitch for 3/8 Inch Bore Size, Without Keyway

Product Reviews

Save 15%. Sign up for Z-mail.