JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sprocket, 1.380 OD, #35

TSUBAKI| Zoro #: G0698652| Mfr #: 35B10F-5/8

$18.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698652 Mfr #: 35B10F-5/8
Type: Fixed BoreANSI Sprocket Number: 35
Item: Single Strand SprocketSetscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 1.380
Pitch Dia. (In.): 1.214Number of Teeth: 10
Bore Dia. (In.): 5/8Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Includes: Standard Keyway and 2 Set Screws
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.380 Inches, Pitch Diameter 1.214 Inches, Number of Teeth 10, ANSI #35, Steel, 3/8 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.