Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sprocket, 1.500 OD, #35

TSUBAKI| Zoro #: G1381922| Mfr #: 35B11F-3/4

$14.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Bore
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keyway
Bore Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381922 Mfr #: 35B11F-3/4
Type: Fixed BoreSetscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keyway
Bore Dia. (In.): 3/4Set Screw Dia. (In.): 1/4
ANSI Sprocket Number: 35Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 3/16 x 3/32Outside Dia. (In.): 1.500
Pitch Dia. (In.): 1.331Number of Teeth: 11
Country of Origin (subject to change): China

Description

Sprocket, OD 1.500 Inches, Pitch Diameter 1.331 Inches, Number of Teeth 11, ANSI #35, Steel, 3/8 Inch Pitch for 3/4 Inch Bore Size

Reviews