JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sprocket, 1.630 OD, #35

TSUBAKI| Zoro #: G1542965| Mfr #: 35B12F-1/2

$15.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1542965 Mfr #: 35B12F-1/2
Item: Single Strand SprocketANSI Sprocket Number: 35
Type: Fixed BoreSet Screw Size: #10-24
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 35
Outside Dia. (In.): 1.630Pitch Dia. (In.): 1.449
Number of Teeth: 12Bore Dia. (In.): 1/2
Keyseat Size (In.): 1/8 x 1/16Includes: Standard Keyway and 2 Set Screws
For Use With: -Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.630 Inches, Pitch Diameter 1.449 Inches, Number of Teeth 12, ANSI #35, Steel, 3/8 Inch Pitch for 1/2 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.