Sprocket, 1.670 OD, #41

TSUBAKI| Zoro #: G1280395| Mfr #: 41B9F-1/2

$13.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1280395 Mfr #: 41B9F-1/2
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 41Type: Fixed Bore
Pitch Dia. (In.): 1.462Outside Dia. (In.): 1.670
Number of Teeth: 9Bore Dia. (In.): 1/2
Set Screw Size: #10-24Set Screw Dia. (In.): 3/8
Keyseat Size (In.): 3/8 x 3/16Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.670 Inches, Pitch Diameter 1.462 Inches, Number of Teeth 9, ANSI #41, Steel, 1/2 Inch Pitch for 1/2 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.