20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, 1.674 OD, #40

TSUBAKI| Zoro #: G0710105| Mfr #: 40B9F-1/2

$15.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0710105 Mfr #: 40B9F-1/2
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 1.462
Number of Teeth: 9For Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 1.674
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayKeyseat Size (In.): 1/8 x 1/16
Set Screw Size: #10-24Bore Dia. (In.): 1/2
Country of Origin (subject to change): China

Product Description

Sprocket, OD 1.674 Inches, Pitch Diameter 1.462 Inches, Number of Teeth 9, ANSI #40, Steel, 1/2 Inch Pitch for 1/2 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.